Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. T35-RJ12-TB
    T35-RJ12-TB
    Mencom DIN Rail Interface Modules, T35 Interfacces Series
    Item Number
    T35-RJ12-TB
    MFG Item Number
    T35-RJ12-TB
    Series
    T35 Interfacces
    Product Description
    RJ12 TO TERM BLK T35 ADPTR
    Specifications
    Specifications
    Connector Type RJ12
    Current 1.5 A
    Voltage 250 VAC
    Output Type Terminal Block
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. T35-RJ45-RJ45-MC
    T35-RJ45-RJ45-MC
    Mencom DIN Rail Interface Modules, T35 Interfacces Series
    Item Number
    T35-RJ45-RJ45-MC
    MFG Item Number
    T35-RJ45-RJ45-MC
    Series
    T35 Interfacces
    Product Description
    RJ45-RJ45 DIN RAIL ADPTR
    Specifications
    Specifications
    Connector Type RJ45
    Current 1.5 A
    Voltage 250 VAC
    Output Type RJ45
    Marker Tags Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. T35-RJ45-RJ45
    T35-RJ45-RJ45
    Mencom DIN Rail Interface Modules, T35 Interfacces Series
    Item Number
    T35-RJ45-RJ45
    MFG Item Number
    T35-RJ45-RJ45
    Series
    T35 Interfacces
    Product Description
    RJ45-RJ45 DIN RAIL ADPTR
    Specifications
    Specifications
    Connector Type RJ45
    Current 1.5 A
    Voltage 250 VAC
    Output Type RJ45
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. T35-RJ45-TBS
    T35-RJ45-TBS
    Mencom DIN Rail Interface Modules, T35 Interfacces Series
    Item Number
    T35-RJ45-TBS
    MFG Item Number
    T35-RJ45-TBS
    Series
    T35 Interfacces
    Product Description
    RJ45 TO SPRG CLMP T BLK T35
    Specifications
    Specifications
    Connector Type RJ45
    Current 1.5 A
    Voltage 250 VAC
    Output Type Spring Clamp Terminal Block
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. T35-RJ45H-TBSH
    T35-RJ45H-TBSH
    Mencom DIN Rail Interface Modules, T35 Interfacces Series
    Item Number
    T35-RJ45H-TBSH
    MFG Item Number
    T35-RJ45H-TBSH
    Series
    T35 Interfacces
    Product Description
    T35 W/HORIZ RJ45 AND TBLOCK
    Specifications
    Specifications
    Connector Type RJ45 Horizontal
    Current 1.5 A
    Voltage 250 VAC
    Output Type Spring Clamp Terminal Block
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved